Beli three bond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  2. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  3. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  4. ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp379.900

    ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.
    atribut:
    • Main Works: Panel frame, Parts, 3D shape
  5. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  6. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  7. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  8. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp549.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.
    atribut:
    • Operating Temperature Range (°С): -60 to 250
    • Appearance: Black
    • Viscosity (Pa.s): 100
    • Tensile Strength (MPa): 1.9
    • Specific Gravity: 1.01
    • Elongation (%): 400
    • Hardness: A30
    • Main Component: Silicone
    • Reaction Type: Acetone
    • Size (g): 150
    • Tack Free Time (minute): 3
    • Tensile Shear Strength (MPa): 1.1 (Aluminium)
  9. ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ThreeBond Acetic Acid Vinyl Resin Adhesive (Lem Baut)
    Deskripsi:
    TB1401C contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled with TB1401C are designed to be removable with a force appr
    atribut:
    • Operating Temp. Range: Below - 40 to 80°C
    • Appearance: Red
    • Specific Gravity: 0.90
    • Flash Point: 9°C
    • Viscosity (Pa.s): 445
  10. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp499.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.
    atribut:
    • Hardness: 30 Shore A
    • Size (g): 100
    • Appearance: Black paste
    • Specific Gravity: 1.01
    • Operating Temperature Range (°С): - 60 to 200
    • Elongation: 4
    • Tack Free Time (minute): 3
    • Tensile Strength (MPa): 1.9
    • Viscosity (Pa.s): 250
  11. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  12. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  13. ThreeBond Volatile Solvent Synthetic Rubber Adhesive (Lem Kuning)
    Mulai

    Rp739.900

    ThreeBond Volatile Solvent Synthetic Rubber Adhesive (Lem Kuning)
    Deskripsi:
    Threebond 1501 is a standard type rubber-based adhesive. It has a long adhesiveness-keeping time after application and becoming tack free, and it has good bonding workability for a large area.
    atribut:
    • Operating Temperature Range (°С): below -40 to 80
    • Appearance: Light Yellow
    • Viscosity (mPa.s): 5000
    • Solid Content (%): 25
    • Specific Gravity: 0.89
    • Adhesiveness Keeping Time (minute): 90 or higher
    • Main Component: Chloroprenerubber, Phenolicresin
    • Peel Strength (kN/m): 4.7 (Iron/Cotton Canvas), 15 (Iron/Soft PVC), 2.0 (Iron/NBR)
    • Size (cc): 150
    • Solvent Used: Toluenen-Hexane
    • Tack Free Time (minute): 10 or less
  14. ThreeBond Molydenum Disulfide Anti Seizing Lubricant (Pelumas Moly Beban Berat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  15. Union Filter Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    Mulai

    Rp33.900

    Union Filter Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    atribut:
    • Filter Type: Oil Filter
    • Type Detail: Spin On
Daftar Harga three bond Terbaru October 2026
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ALDO Lem Gasket Three BondRp24.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900
ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)Rp11.900
ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)Rp379.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
ThreeBond Liquid Gasket (Lem Gasket)Rp389.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ThreeBond Liquid Gasket (Lem Gasket)Rp419.900
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait